Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 4-Trimethoxyphenylacetonitrile (1g), CAS 68913-85-9
- Mfr # 8167AE-1g
- Zoro # G023823515
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
68913-85-9
Molecular Weight
207.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8167AE-1g
- Zoro #
- G023823515
- UPC #
- -
- Country of Origin
- China
- Item
- 2,3,4-Trimethoxyphenylacetonitrile
- CAS Number
- 68913-85-9
- Molecular Weight
- 207.23 g/mol
Description
Chemical Formula C11H13NO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.