Shop AK SCIENTIFIC
See all product information
Create Account
2-(3-Methylphenoxy)acetic acid (10g), CAS 1643-15-8
- Mfr # 5267AD-10g
- Zoro # G323791262
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
1643-15-8
Molecular Weight
166.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5267AD-10g
- Zoro #
- G323791262
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- 2-(3-Methylphenoxy)acetic acid
- CAS Number
- 1643-15-8
- Molecular Weight
- 166.17 g/mol
Description
Chemical Formula C9H10O3 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.