Shop SPECTRUM
See all product information
Create Account
Sand, Washed and Dried, 12kg
- Mfr # S1020-12KG18
- Zoro # G8062043
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Grade
Lab
Chemical Container Size
12 kg
Shelf Life
24 mo
CAS Number
14808-60-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1020-12KG18
- Zoro #
- G8062043
- UPC #
- -
- Country of Origin
- United States
- Item
- Sand - Washed and Dried
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- CAS Number
- 14808-60-7
- Chemical Container Material
- Plastic
- Application
- Industrial, Research Purpose
- Container Type
- Drum
- Chemical Formula
- SiO2
- Color
- Colorless
- Product Type
- Sand - Washed and Dried
- Molecular Weight
- 60.09
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 12
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sand - Washed and Dried, Concentration Not Applicable, CAS Number 14808-60-7, Molecular Weight 60.09, Chemical Formula SiO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.