Shop AK SCIENTIFIC
See all product information
Create Account
2, 4, 6-Tribromoaniline (5g), CAS 147-82-0
- Mfr # Q258-5g
- Zoro # G923918977
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
147-82-0
Molecular Weight
329.81 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q258-5g
- Zoro #
- G923918977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 147-82-0
- Item
- 2,4,6-Tribromoaniline
- Molecular Weight
- 329.81 g/mol
Description
Chemical Formula C6H4Br3N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.