Shop SPECTRUM
See all product information
Create Account
Salicylate, 500g, CAS 2174-16-5, Amber Glss
- Mfr # T1114-500GM
- Zoro # G8033002
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
287.18
CAS Number
2174-16-5
Shelf Life
24 mo
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1114-500GM
- Zoro #
- G8033002
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine Salicylate
- Molecular Weight
- 287.18
- CAS Number
- 2174-16-5
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H15NO3.C7H6NO3
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 500 g
Description
Triethanolamine Salicylate, Concentration 100 Percent, CAS Number 2174-16-5, Molecular Weight 287.18, Chemical Formula C6H15NO3.C7H6NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.