Shop AK SCIENTIFIC
See all product information
Create Account
2, 4, 6-Trichlorophenol (100g), CAS 88-06-2
- Mfr # D749-100g
- Zoro # G323813513
product price:Â
$
74.65
/ea
Key Features
Molecular Weight
197.45 g/mol
CAS Number
6/2/1988
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D749-100g
- Zoro #
- G323813513
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 2,4,6-Trichlorophenol
- Molecular Weight
- 197.45 g/mol
- CAS Number
- 6/2/1988
Description
Chemical Formula C6H3Cl3O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov