Shop AK SCIENTIFIC
See all product information
Create Account
2-(4-Aminophenyl)ethyl amine 2HCl (100g), CAS 13078-82-5
- Mfr # N479-100g
- Zoro # G823858250
product price:Â
$
1,245.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
100 g
Molecular Weight
209.12 g/mol
Purity
0.98
CAS Number
13078-82-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N479-100g
- Zoro #
- G823858250
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 209.12 g/mol
- Item
- 2-(4-Aminophenyl)ethyl amine 2HCl
- Purity
- 0.98
- CAS Number
- 13078-82-5
Dimensions
- Size
- 100 g
Description
Chemical Formula C8H14Cl2N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.