Vitamin Supplements
- Mfr # A11500-100.0
- Zoro # G024791738
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
Product Type
Adenine [6-Aminopurine] [Vitamin B4]
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11500-100.0
- Zoro #
- G024791738
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Vitamin Supplements
- Container Type
- Bottle
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Adenine [6-Aminopurine] [Vitamin B4]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Yellow, White
- CAS Number
- 73-24-5
- Form
- Crystalline Powder
- Volume
- 100 g
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 135.13 g/mol
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Chemical Formula
- C5H5N5
- Shelf Life
- 17 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Yellow, White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 73-24-5, Molecular Weight 135.13 g/mol, Chemical Formula C5H5N5, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 17 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.