Shop AK SCIENTIFIC
See all product information
Create Account
2-(4-Pyridyl)pyrrolidine 2HCl (5g), CAS 128562-25-4
- Mfr # 1589AP-5g
- Zoro # G523832277
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
128562-25-4
Molecular Weight
221.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1589AP-5g
- Zoro #
- G523832277
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 2-(4-Pyridyl)pyrrolidine 2HCl
- CAS Number
- 128562-25-4
- Molecular Weight
- 221.13 g/mol
Description
Chemical Formula C9H12N2.2HCl Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.