Acetaminophen, Powder, USP, 125g
- Mfr # AC100-125GM07
- Zoro # G8019580
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
USP
CAS Number
103-90-2
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC100-125GM07
- Zoro #
- G8019580
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaminophen, Powder, USP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- CAS Number
- 103-90-2
- Shelf Life
- 60 mo
- Molecular Weight
- 151.17
- Chemical Formula
- C8H9NO2
- Container Material
- Amber Glass
- Standards
- 21CFR Part 211 in FDA
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Acetaminophen, Powder, USP, CAS Number 103-90-2, Molecular Weight F.W. 151.20, Chemical Formula C8H9NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.