Shop AK SCIENTIFIC
See all product information
Create Account
2-(4-(tert-Butyl)phenyl)ethanamine (5g), CAS 91552-82-8
Mfr # W9484-5g
Zoro # G923900361
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
177.29 g/mol
Chemical Container Size
5 g
CAS Number
91552-82-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9484-5g
- Zoro #
- G923900361
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 177.29 g/mol
- CAS Number
- 91552-82-8
- Item
- 2-(4-(tert-Butyl)phenyl)ethanamine
Description
Chemical Formula C12H19N Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.