2-Amino-2, 3-dimethyl butyramide (5g), CAS 40963-14-2
- Mfr # S825-5g
- Zoro # G723908048
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Size
5 g
CAS Number
40963-14-2
Molecular Weight
130.19 g/mol
Purity
99% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S825-5g
- Zoro #
- G723908048
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 40963-14-2
- Molecular Weight
- 130.19 g/mol
- Purity
- 99% (GC)
- Item
- 2-Amino-2,3-dimethyl butyramide
Description
Chemical Formula C6H14N2O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.