Shop AK SCIENTIFIC
See all product information
Create Account
7-Amino-3-(1-methyltetrazol-5-ylthiomethyl)-3-cephem-4-carboxylic acid (100mg), CAS 24209-38-9
- Mfr # Q725-100mg
- Zoro # G723851511
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Size
100 mg
CAS Number
24209-38-9
Application
Research and Development
Purity
95% (HPLC)
Molecular Weight
328.37 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q725-100mg
- Zoro #
- G723851511
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 24209-38-9
- Application
- Research and Development
- Item
- 7-Amino-3-(1-methyltetrazol-5-ylthiomethyl)-3-cephem-4-carboxylic acid
- Purity
- 95% (HPLC)
- Molecular Weight
- 328.37 g/mol
Dimensions
- Size
- 100 mg
Description
Chemical Formula C10H12N6O3S2 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.