Shop AK SCIENTIFIC

2-Amino-3-nitro-5-fluoropyridine (25g), CAS 212268-12-7

  • Mfr # N364-25g
  • Zoro # G323884612

product price: 
$
517.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
157.1 g/mol
Application
Research and Development
Purity
98% (HPLC)
Size
25 g
CAS Number
212268-12-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N364-25g
Zoro #
G323884612
UPC #
-
Country of Origin
China

Dimensions

Size
25 g

Details

Item
2-Amino-3-nitro-5-fluoropyridine
Molecular Weight
157.1 g/mol
Application
Research and Development
Purity
98% (HPLC)
CAS Number
212268-12-7

Description

Chemical Formula C5H4FN3O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.