Shop SPECTRUM
See all product information
Create Account
Glycylglycine, Ultrapure, 100g
- Mfr # G1024-100GM
- Zoro # G7974062
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Shelf Life
24 mo
CAS Number
556-50-3
Chemical Container Type
Bottle
Special Information
The Simplest Peptide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1024-100GM
- Zoro #
- G7974062
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycylglycine, Ultrapure
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- CAS Number
- 556-50-3
- Chemical Container Type
- Bottle
- Special Information
- The Simplest Peptide
- Chemical Formula
- C4H8N2O3
- Molecular Weight
- 132.12
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Glycylglycine, Ultrapure, CAS Number 556-50-3, Molecular Weight 132.12, Chemical Formula C4H8N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information The Simplest Peptide
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.