Shop AK SCIENTIFIC

2-Amino-4, 6-dimethylpyrimidine (500g), CAS 767-15-7

  • Mfr # A232-500g
  • Zoro # G523796999

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
123.16 g/mol
Purity
>98% (HPLC)
Application
Research and Development
Size
500 g
CAS Number
767-15-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A232-500g
Zoro #
G523796999
UPC #
-
Country of Origin
China
Molecular Weight
123.16 g/mol
Purity
>98% (HPLC)
Application
Research and Development
CAS Number
767-15-7
Item
2-Amino-4,6-dimethylpyrimidine

Description

Chemical Formula C6H9N3 Purity >98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.