Shop SPECTRUM
See all product information
Create Account
Ammonia Solution, FCC, 2.5L
- Mfr # A1293-2.5LTPV7F
- Zoro # G7972793
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 L
Molecular Weight
17.03
Shipping Restrictions
UN2672, Ammonia, solution, 8, PG III
Chemical Container Material
Coated Glass
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1293-2.5LTPV7F
- Zoro #
- G7972793
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonia Solution, FCC
- Molecular Weight
- 17.03
- Shipping Restrictions
- UN2672, Ammonia, solution, 8, PG III
- Chemical Container Material
- Coated Glass
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Chemical Formula
- NH4OH
- Shelf Life
- 60 mo
- CAS Number
- 1336-21-6
- Container Material
- Poly-Coated Glass
- Standards
- 21CFR Part 211 in FDA
Dimensions
- Chemical Container Size
- 2.5 L
Description
Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Bases, Shelf Life 60 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III, Standards 21CFR Part 211 in FDA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.