Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-fluorobenzoic acid (25g), CAS 446-32-2
- Mfr # F075-25g
- Zoro # G023907925
product price:Â
$
48.45
/ea
Key Features
Application
Research and Development
Size
25 g
CAS Number
446-32-2
Purity
98% (HPLC)
Molecular Weight
155.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F075-25g
- Zoro #
- G023907925
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 446-32-2
- Item
- 2-Amino-4-fluorobenzoic acid
- Purity
- 98% (HPLC)
- Molecular Weight
- 155.13 g/mol
Description
Chemical Formula C7H6FNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.