Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium dodecyl sulfate solution (25g), CAS 2235-54-3
- Mfr # 1302AB-25g
- Zoro # G323844913
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
283.43 g/mol
Size
25 g
CAS Number
2235-54-3
Purity
~30% in H2O
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1302AB-25g
- Zoro #
- G323844913
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 283.43 g/mol
- CAS Number
- 2235-54-3
- Purity
- ~30% in H2O
- Item
- Ammonium dodecyl sulfate solution
- Application
- Research and Development
Dimensions
- Size
- 25 g
Description
Chemical Formula C12H29NO4S Purity ~30% in H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.