Shop AK SCIENTIFIC

2-Amino-4'-fluorobenzophenone (100g), CAS 3800-06-4

  • Mfr # F997-100g
  • Zoro # G023911113

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Size
100 g
CAS Number
6/4/3800
Molecular Weight
215.22 g/mol
Application
Research and Development
Purity
98% (HPLC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F997-100g
Zoro #
G023911113
UPC #
-
Country of Origin
China

Dimensions

Size
100 g

Details

CAS Number
6/4/3800
Molecular Weight
215.22 g/mol
Application
Research and Development
Purity
98% (HPLC)
Item
2-Amino-4'-fluorobenzophenone

Description

Chemical Formula C13H10FNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews