Agar-HighGelStrength, 10 kg, 15 C
- Mfr # A20020-10000.0
- Zoro # G003560966
product price:Â
$
2,066.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Purity
95 %
Container Size
10 kg
Form
Powder
CAS Number
9002-18-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20020-10000.0
- Zoro #
- G003560966
- UPC #
- -
- Country of Origin
- Spain
- Item
- Agar - High Gel Strength
- Solubility
- Water
- Purity
- 95 %
- Form
- Powder
- CAS Number
- 9002-18-0
- Shelf Life
- 18 mo
- Product Type
- Agar - High Gel Strength
- Storage Temp.
- 20 Degrees to 25 Degrees C (68 Degrees to 77 Degrees F)
- Features
- Purified High Gel Strength Agar with Excellent Properties for Tissue Culture and Microbiological Work
- Application
- Microbiology, Tissue Culture
- Chemical Formula
- C14H24O9
- Chemical Grade
- Lab
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Gel Strength
- 800 g/cm sq
- Volume
- 10 kg
- Gelling Point
- 33 Degrees C
- Solubility Type
- Water
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- High Gel Strength Agar
- Container Type
- Bucket
Dimensions
- Container Size
- 10 kg
- Size
- 10 kg
- Bottle Size
- 10 kg
- Size - Alpha
- 10 kg
Description
Agar - High Gel Strength, Media Type High Gel Strength Agar, Size - Alpha 10 kg, Product Form Powder, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Tissue Culture, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.