Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-methoxylpyridine (25g), CAS 10201-73-7
- Mfr # V0636-25g
- Zoro # G723845602
product price:Â
$
98.25
/ea
Key Features
Application
Research and Development
Molecular Weight
124.14 g/mol
Size
25 g
CAS Number
10201-73-7
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0636-25g
- Zoro #
- G723845602
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 124.14 g/mol
- CAS Number
- 10201-73-7
- Item
- 2-Amino-4-methoxylpyridine
- Purity
- 98% (GC)
Description
Chemical Formula C6H8N2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.