Shop AK SCIENTIFIC
See all product information
Create Account
Acitretin (1g), CAS 55079-83-9
- Mfr # F814-1g
- Zoro # G423825416
product price:Â
$
70.75
/ea
Key Features
CAS Number
55079-83-9
Molecular Weight
326.43 g/mol
Purity
98% (HPLC), powder
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F814-1g
- Zoro #
- G423825416
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 55079-83-9
- Molecular Weight
- 326.43 g/mol
- Purity
- 98% (HPLC), powder
- Item
- Acitretin
- Application
- Research and Development
Description
Chemical Formula C21H26O3 Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.