Shop AK SCIENTIFIC

2-Amino-4-nitrobenzoic acid (500g), CAS 619-17-0

  • Mfr # A491-500g
  • Zoro # G423806248

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Application
Research and Development
Molecular Weight
182.13 g/mol
Size
500 g
CAS Number
619-17-0
Purity
98% (HPLC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A491-500g
Zoro #
G423806248
UPC #
-
Country of Origin
China

Dimensions

Size
500 g

Details

Application
Research and Development
Item
2-Amino-4-nitrobenzoic acid
Molecular Weight
182.13 g/mol
CAS Number
619-17-0
Purity
98% (HPLC)

Description

Chemical Formula C7H6N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.