Shop SPECTRUM
See all product information
Create Account
Sorbic Acid, 2.5kg
- Mfr # S1517-2.5KG13
- Zoro # G7921151
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
CAS Number
110-44-1
Molecular Weight
112.13
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1517-2.5KG13
- Zoro #
- G7921151
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbic Acid
- CAS Number
- 110-44-1
- Molecular Weight
- 112.13
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H8O2
- Chemical Container Type
- Drum
- Chemical Grade
- FCC
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sorbic Acid, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.