Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-nitrobenzonitrile (5g), CAS 87376-25-8
- Mfr # W8963-5g
- Zoro # G523890260
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
Purity
97% (GC)
Application
Research and Development
Molecular Weight
163.13 g/mol
CAS Number
87376-25-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8963-5g
- Zoro #
- G523890260
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Amino-4-nitrobenzonitrile
- Purity
- 97% (GC)
- Application
- Research and Development
- Molecular Weight
- 163.13 g/mol
- CAS Number
- 87376-25-8
Description
Chemical Formula C7H5N3O2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.