Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-bromo-3-fluorobenzoic acid (5g), CAS 874784-14-2
- Mfr # 1251AF-5g
- Zoro # G523788277
product price:Â
$
71.99
/ea
Key Features
Size
5 g
Application
Research and Development
Molecular Weight
234.03 g/mol
CAS Number
874784-14-2
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1251AF-5g
- Zoro #
- G523788277
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- Item
- 2-Amino-5-bromo-3-fluorobenzoic acid
- Molecular Weight
- 234.03 g/mol
- CAS Number
- 874784-14-2
- Purity
- 98% (HPLC)
Description
Chemical Formula C7H5BrFNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.