Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-bromo-4-methylpyrimidine (10g), CAS 17321-93-6
- Mfr # W3777-10g
- Zoro # G723892569
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
17321-93-6
Size
10 g
Molecular Weight
188.03 g/mol
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3777-10g
- Zoro #
- G723892569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Item
- 2-Amino-5-bromo-4-methylpyrimidine
- Application
- Research and Development
- CAS Number
- 17321-93-6
- Molecular Weight
- 188.03 g/mol
- Purity
- 0.95
Description
Chemical Formula C5H6BrN3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.