Shop AK SCIENTIFIC

2-Amino-5-bromopyridine (5g), CAS 1072-97-5

  • Mfr # A208-5g
  • Zoro # G523870446

product price: 
$
20.95
/ea

Key Features

CAS Number
1072-97-5
Molecular Weight
173.01 g/mol
Purity
>99% (GC)
Size
5 g
Application
Research and Development
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A208-5g
Zoro #
G523870446
UPC #
-
Country of Origin
China
Item
2-Amino-5-bromopyridine
CAS Number
1072-97-5
Molecular Weight
173.01 g/mol
Purity
>99% (GC)
Application
Research and Development

Description

Chemical Formula C5H5BrN2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews