Shop SPECTRUM
See all product information
Create Account
Sodium Phosphate Dibasic, Dihydrate, 12kg
- Mfr # S1108-12KG18
- Zoro # G7910417
product price:
$
986.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2HPO4¿2H2O
Chemical Grade
FCC
Chemical Container Type
Drum
Shelf Life
24 mo
CAS Number
10028-24-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1108-12KG18
- Zoro #
- G7910417
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Dibasic, Dihydrate, FCC
- Chemical Formula
- Na2HPO4¿2H2O
- Chemical Grade
- FCC
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- CAS Number
- 10028-24-7
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 177.99
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Phosphate Dibasic, Dihydrate, FCC, CAS Number 10028-24-7, Molecular Weight F.W. 177.99, Chemical Formula Na2HPO4¿2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.