Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-iodobenzoic acid (100g), CAS 5326-47-6
- Mfr # L184-100g
- Zoro # G723911987
product price:Â
$
85.15
/ea
Key Features
CAS Number
5326-47-6
Molecular Weight
263.03 g/mol
Size
100 g
Application
Research and Development
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L184-100g
- Zoro #
- G723911987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Item
- 2-Amino-5-iodobenzoic acid
- CAS Number
- 5326-47-6
- Molecular Weight
- 263.03 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
Description
Chemical Formula C7H6INO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.