Shop AK SCIENTIFIC

alpha-Phenylcinnamic acid (1g), CAS 91-48-5

  • Mfr # 6271AF-1g
  • Zoro # G423804381

product price: 
$
64.19
/ea

Key Features

Size
1 g
Purity
0.98
CAS Number
91-48-5
Molecular Weight
224.26 g/mol
Application
Research and Development
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6271AF-1g
Zoro #
G423804381
UPC #
-
Country of Origin
China

Dimensions

Size
1 g

Details

Purity
0.98
CAS Number
91-48-5
Molecular Weight
224.26 g/mol
Application
Research and Development
Item
alpha-Phenylcinnamic acid

Description

Chemical Formula C15H12O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews