Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-picoline (25g), CAS 1603-41-4
- Mfr # C202-25g
- Zoro # G823863360
product price:Â
$
39.29
/ea
Key Features
Size
25 g
CAS Number
1603-41-4
Molecular Weight
108.14 g/mol
Purity
98% (GC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C202-25g
- Zoro #
- G823863360
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 1603-41-4
- Molecular Weight
- 108.14 g/mol
- Item
- 2-Amino-5-picoline
- Purity
- 98% (GC)
- Application
- Research and Development
Description
Chemical Formula C6H8N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.