Shop SPECTRUM
See all product information
Create Account
Isopropyl Palmitate, NF, 4L
- Mfr # IS160-4LTGL55
- Zoro # G8018969
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
Molecular Weight
F.W. 298.51
Chemical Formula
C19H38O2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS160-4LTGL55
- Zoro #
- G8018969
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Palmitate, NF
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 298.51
- Chemical Formula
- C19H38O2
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- CAS Number
- 142-91-6
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Palmitate, NF, CAS Number 142-91-6, Molecular Weight F.W. 298.51, Chemical Formula C19H38O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.