Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminobenzimidazole (5g), CAS 934-32-7
- Mfr # D605-5g
- Zoro # G823810319
product price:Â
$
23.59
/ea
Key Features
CAS Number
934-32-7
Size
5 g
Purity
>99% (HPLC)
Application
Research and Development
Molecular Weight
133.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D605-5g
- Zoro #
- G823810319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 934-32-7
- Purity
- >99% (HPLC)
- Item
- 2-Aminobenzimidazole
- Application
- Research and Development
- Molecular Weight
- 133.15 g/mol
Description
Chemical Formula C7H7N3 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.