Shop SPECTRUM
See all product information
Create Account
Periodic Acid, 500g
- Mfr # P1035-500GM10
- Zoro # G7977702
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
CAS Number
10450-60-9
Molecular Weight
227.96
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1035-500GM10
- Zoro #
- G7977702
- UPC #
- -
- Country of Origin
- United States
- Item
- Periodic Acid
- Shipping Restrictions
- UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
- CAS Number
- 10450-60-9
- Molecular Weight
- 227.96
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Formula
- H5IO6
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Periodic Acid, CAS Number 10450-60-9, Molecular Weight 227.96, Chemical Formula H5IO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.