Shop AK SCIENTIFIC
See all product information
Create Account
(2-Aminoethyl)phosphonic acid (10g), CAS 2041-14-7
- Mfr # 0463AB-10g
- Zoro # G023794204
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
125.06 g/mol
CAS Number
2041-14-7
Size
10 g
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0463AB-10g
- Zoro #
- G023794204
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 125.06 g/mol
- CAS Number
- 2041-14-7
- Purity
- 0.95
- Item
- (2-Aminoethyl)phosphonic acid
Description
Chemical Formula C2H8NO3P Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.