Shop SPECTRUM

Glcl Acetic Acid, USP, 500mL, Gls

  • Mfr # AC110-500MLGL
  • Zoro # G8026702

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
60.05
Shelf Life
24 mo
CAS Number
64-19-7
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC110-500MLGL
Zoro #
G8026702
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Molecular Weight
60.05
Shelf Life
24 mo
CAS Number
64-19-7
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Grade
USP
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Acetic Acid
Features
Hygroscopic
Container Material
Glass
Special Information
Hygroscopic
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
G
Quantity
500
Chemical Properties
Glacial
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.