Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminoimidazole sulfate (25g), CAS 36946-29-9
- Mfr # Z4665-25g
- Zoro # G223854593
product price:Â
$
62.85
/ea
Key Features
CAS Number
36946-29-9
Application
Research and Development
Molecular Weight
181.17 g/mol
Purity
0.95
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4665-25g
- Zoro #
- G223854593
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 36946-29-9
- Application
- Research and Development
- Item
- 2-Aminoimidazole sulfate
- Molecular Weight
- 181.17 g/mol
- Purity
- 0.95
Description
Chemical Formula C3H7N3O4S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.