Shop AK SCIENTIFIC
See all product information
Create Account
2-(Aminosulfonyl)benzoic acid (100mg), CAS 632-24-6
- Mfr # 7094AE-100mg
- Zoro # G423831790
product price:Â
$
99.55
/ea
Key Features
Application
Research and Development
Molecular Weight
201.2 g/mol
Purity
0.95
Size
100 mg
CAS Number
632-24-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7094AE-100mg
- Zoro #
- G423831790
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 201.2 g/mol
- Purity
- 0.95
- Item
- 2-(Aminosulfonyl)benzoic acid
- CAS Number
- 632-24-6
Dimensions
- Size
- 100 mg
Description
Chemical Formula C7H7NO4S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.