Ammnm Thiocyanate, Crstl, Rgnt, ACS, 500g

  • Mfr # A1270-500GM
  • Zoro # G8049540
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
76.12
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Formula
NH4SCN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1270-500GM
Zoro #
G8049540
UPC #
-
Country of Origin
United States
Item
Ammonium Thiocyanate
Shelf Life
24 mo
Molecular Weight
76.12
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Formula
NH4SCN
Chemical Container Type
Bottle
CAS Number
1762-95-4
Chemical Grade
ACS
Application
Industrial
Container Type
Bottle
Color
Colorless
Product Type
Ammonium Thiocyanate
Special Information
Hygroscopic
Purity
97.5 %
Container Material
Amber Glass
Features
Hygroscopic
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
A
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ammonium Thiocyanate, Concentration Not Applicable, CAS Number 1762-95-4, Molecular Weight 76.12, Chemical Formula NH4SCN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews