Shop AK SCIENTIFIC
See all product information
Create Account
2-Biphenylacetic acid (1g), CAS 14676-52-9
- Mfr # 7279AA-1g
- Zoro # G923815191
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
212.24 g/mol
CAS Number
14676-52-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7279AA-1g
- Zoro #
- G923815191
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Biphenylacetic acid
- Molecular Weight
- 212.24 g/mol
- CAS Number
- 14676-52-9
Description
Chemical Formula C14H12O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.