Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-3-fluorophenol (5g), CAS 443-81-2
- Mfr # Q624-5g
- Zoro # G223882381
product price:Â
$
36.69
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
191 g/mol
CAS Number
443-81-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q624-5g
- Zoro #
- G223882381
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 191 g/mol
- CAS Number
- 443-81-2
- Item
- 2-Bromo-3-fluorophenol
Description
Chemical Formula C6H4BrFO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.