Shop SPECTRUM
See all product information
Create Account
Potassium Dichromate, Granular, 12kg
- Mfr # P1283-12KG18
- Zoro # G7914669
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
12 kg
Shelf Life
24 mo
Shipping Restrictions
UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1283-12KG18
- Zoro #
- G7914669
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Dichromate
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- CAS Number
- 7778-50-9
- Chemical Formula
- K2Cr2O7
- Molecular Weight
- 294.18
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Potassium Dichromate
- Form
- Powder
- Container Material
- Plastic
- Volume
- 12 kg
- REMOVE - Previous PI Node
- P
- Quantity
- 12
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Dichromate, Concentration Not Applicable, CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I, Standards Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.