Shop AK SCIENTIFIC

2-Bromo-4, 5-dimethoxybenzyl bromide (1g), CAS 53207-00-4

  • Mfr # X3285-1g
  • Zoro # G123881354

product price: 
$
37.99
/ea

Key Features

CAS Number
53207-00-4
Chemical Container Size
1 g
Molecular Weight
309.98 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X3285-1g
Zoro #
G123881354
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

CAS Number
53207-00-4
Item
2-Bromo-4,5-dimethoxybenzyl bromide
Molecular Weight
309.98 g/mol

Description

Chemical Formula C9H10Br2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.