Zinc Acetate, Crstl, USP, 2.5kg
- Mfr # ZI200-2.5KG
- Zoro # G7966128
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C4H6O4Zn x 2H2O
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI200-2.5KG
- Zoro #
- G7966128
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Acetate, Crystal, USP
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C4H6O4Zn x 2H2O
- Chemical Container Type
- Bottle
- Molecular Weight
- 219.51
- Shelf Life
- 24 mo
- CAS Number
- 5970-45-6
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Acetate, Crystal, USP, CAS Number 5970-45-6, Molecular Weight 219.51, Chemical Formula C4H6O4Zn x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.