Shop AK SCIENTIFIC
See all product information
Create Account
2'-Bromo-4-chlorobiphenyl (5g), CAS 179526-95-5
- Mfr # Y8035-5g
- Zoro # G923866988
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
267.55 g/mol
Chemical Container Size
5 g
CAS Number
179526-95-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8035-5g
- Zoro #
- G923866988
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 267.55 g/mol
- Item
- 2'-Bromo-4-chlorobiphenyl
- CAS Number
- 179526-95-5
Description
Chemical Formula C12H8BrCl Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.