Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4-iodophenol (25g), CAS 133430-98-5
- Mfr # Y1512-25g
- Zoro # G923856965
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
298.9 g/mol
CAS Number
133430-98-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1512-25g
- Zoro #
- G923856965
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 298.9 g/mol
- CAS Number
- 133430-98-5
- Item
- 2-Bromo-4-iodophenol
Description
Chemical Formula C6H4BrIO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.