Biological Buffers
- Mfr # H17100-500.0
- Zoro # G024785782
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Maximum
8 Degrees C
pH Level
6.8 - 7.2
Volume
500 mL
Application
Research or Further Manufacturing Use Only
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H17100-500.0
- Zoro #
- G024785782
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Storage Temperature - Maximum
- 8 Degrees C
- pH Level
- 6.8 - 7.2
- Volume
- 500 mL
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Form
- Liquid
- CAS Number
- 50-99-7, 7365-45-9, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Container Material
- Plastic
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Color
- Colorless
- Product Type
- HEPES Buffered Saline Solution 2X
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 50-99-7, 7365-45-9, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.