Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4'-methylacetophenone (100g), CAS 619-41-0
- Mfr # V1442-100g
- Zoro # G023869889
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
213.07 g/mol
CAS Number
619-41-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1442-100g
- Zoro #
- G023869889
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Bromo-4'-methylacetophenone
- Molecular Weight
- 213.07 g/mol
- CAS Number
- 619-41-0
Description
Chemical Formula C9H9BrO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.